Snow Brush, Fixed Head, Plastic, 16 In

MALLORY| Zoro #: G0376494| Mfr #: 518

$2.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0376494 Mfr #: 518
Item: Snow Brush and ScraperBlade Material: Polycarbonate
Color: Assorted ColorsType: Fixed Head
Blade Height: 3-1/2"Blade Width: 3-3/4"
Head Width: 7"Handle Material: plastic
Grip: PlasticHandle Length: 16"
Handle Type: Plastic Contour GripCountry of Origin (subject to change): Canada

Product Description

Snow Brush and Scraper, Fixed Head, Head Width 7 In., Blade Width 3-3/4 In., Blade Height 3-1/2 In., Handle Length 16 In., Handle Type Plastic Contour Grip, Handle Material Plastic, Grip Plastic, Assorted Colors
Save 15%. Sign up for Z-mail.