KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snow Brush, Fixed Head, Plastic, 26 In

MALLORY| Zoro #: G1158105| Mfr #: 532

$4.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Height: 4"
Type: Fixed Head
Color: Assorted Colors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158105 Mfr #: 532
Blade Height: 4"Type: Fixed Head
Color: Assorted ColorsBlade Width: 5"
Blade Material: PolycarbonateGrip: Foam
Handle Length: 26"Item: Snow Brush and Scraper
Handle Type: Foam Comfort GripHandle Material: plastic
Head Width: 9-1/4"Country of Origin (subject to change): United States

Description

Snow Brush and Scraper, Fixed Head, Head Width 9-1/4 In., Blade Width 5 In., Blade Height 4 In., Handle Length 26 In., Handle Type Foam Comfort Grip, Handle Material Plastic, Grip Foam, Assorted Colors, Blade Material Polycarbonate

Reviews