
Colbert Dining Chair in Nature and Cane with Oatmeal Upholstered Seating, Set of 4
Mfr # 2-DCCA02-OM
Zoro # G204838093
product price:Â $872.99
/ea
Free Shipping & Returns
Key Features
Material
Ash Wood Frame, Woven Polycotton Upholstery, Foam Padding
Width (In.)
17.52 in
Depth (In.)
19.09 in
Height (In.)
29.92 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-DCCA02-OM
Zoro #
G204838093
UPC #
810077085981
Country of Origin
China
Dimensions
Width (In.)
17.52 in
Depth (In.)
19.09 in
Height (In.)
29.92 in
Seat Width
17.52 in
Chair Back Height
11.81 in
Armrest Width
16.93 in
Seat Depth
16.14 in
Chair Back Width
17.32 in
Seat Height
18.11 in
Leg Height
16.93 in
Details
Item
Dining Chairs
Material
Ash Wood Frame, Woven Polycotton Upholstery, Foam Padding
Color
Nature
Finish
Matte
Capacity
275 lb
Assembly Required
No
Collection
Colbert
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 17.52 in. Length, 29.92 in. Height, 19.09 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Upholstered in Woven Polycotton Filled with High Density Foam. * Seat Height Measures: 18.11 in. With Weight Capacity of 275 Lbs. * Unique Rectangular Oval Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.