
Eloria Wood Chenille Side Chair in Cream - Set of 2
Mfr # DC1622-1
Zoro # G522579319
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23.4 in
Feet Material
Beech Wood
Height (In.)
33.5 in
Length
20.9 in
Material
Beech Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC1622-1
Zoro #
G522579319
UPC #
810165557116
Country of Origin
China
Dimensions
Depth (In.)
23.4 in
Height (In.)
33.5 in
Length
20.9 in
Details
Feet Material
Beech Wood
Item
Side Chair - Set of 2
Material
Beech Wood
Color
Cream
Description
Eloria’s side chair features a clean, contemporary profile suited for dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. The sturdy construction ensures reliable support for everyday use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.