- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Bookcases & Bookshelves
- /
- Lagarto 47.24" Bookcase with 5 Shelves in White
This Product is Discontinued
Shop for all Bookcases & Bookshelves
Manhattan Comfort
Lagarto 47.24" Bookcase with 5 Shelves in White (Discontinued)
- Zoro #: G6852844
- Mfr #: 165AMC6

Tap to zoom
Hover or click to zoom
$142.99
- Item: Lagarto 47.24" Bookcase with 5 Shelves i
- Weight: 41.67
- UPC: 810025590611
This Product is Discontinued
Manhattan Comfort #165AMC6 Specifications
- Zoro #: G6852844
- Mfr #: 165AMC6
- Item: Lagarto 47.24" Bookcase with 5 Shelves i
- Weight: 41.67
- UPC: 810025590611
- Country of Origin (subject to change): Brazil
Description
Lagarto 47.24 In. Bookcase with 5 Shelves i