Shop Alternate Products
This Product is Discontinued
Manhattan Comfort
RYO 6 Mugs (14.20 oz.) in Light Blue (Discontinued)
Mfr # RM09-9507
Zoro # G3864066
This Product is Discontinued
Key Features
- Length 3.54
- Material Porcelain
- Depth 3.54
- Mug Weight (pounds) 0.85
- Overall Length 3.54