Manhattan Comfort
Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, Oak
- Zoro #: G8848353
- Mfr #: 1AMC126
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $84.26
Manhattan Comfort #1AMC126 Specifications
- Zoro #: G8848353
- Mfr #: 1AMC126
- Item: Abisko Side Table
- Shape: Square
- Width: 12.99
- Length: 13.78
- Height: 24.8
- Tabletop Material: Melamine MDP
- Tabletop Color: Oak
- Frame Color: Oak
- Frame Material: Solid Wood (Legs)
- Leg Type: Splayed Legs
- Leg Color: Aqua Blue
- Finish: Matte and Gloss
- Assembled/Unassembled: Unassembled
- Depth: 13.78"
- Type: Side Table with Self
- Color: Oak and Aqua
- Includes: (1) Cubby; (1) Drawer
- Series: Abisko
- Country of Origin (subject to change): Brazil
Description
Side Table,1 Shelf,Oak/Aqua
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Manhattan Comfort #1AMC126
Explore more
- Manhattan Comfort Smart Metal Accent End Table in White 8GMC1
- Manhattan Comfort Rectangle Marine End Table in Yellow, 14.17 W, 15.16 L, 26.77 H, MDP and MDF Top, Yellow 13LC
- Manhattan Comfort Square Utopia High Square End Table, 17.32 W, 17.32 L, 19.68 H, MDF Top, Yellow 89353
- Manhattan Comfort Smart Metal Accent End Table in Black and Grey 8GMC3
- Manhattan Comfort Nolita 14.96" End Table with 1 Cubby in White 170AMC198
- Manhattan Comfort Square Lincoln Square End Table in White Gloss, 17.32 W, 17.32 L, 20.07 H, MDF Top, White Gloss 89552
- Manhattan Comfort Rectangle Gowanus Side Table in Grey, 15.75 W, 11.81 L, 26.77 H, MDP and MDF Top, Grey 9LC3
- Manhattan Comfort Rectangle Marine End Table, 14.17 W, 15.16 L, 26.77 H, MDP and MDF Top, Ceramic Pink 13LC2
- Alaterre Furniture Savannah Chairside Magazine End Table with Pull-out Shelf, Ivory with Natural Wood Top ASVA25IVW
- Alaterre Furniture Monterey 20" Round Mid-Century Modern Wood End Table, Warm Chestnut ANMT0170
- Alaterre Furniture Shaker Cottage 2 Shelf End Table, Chocolate ASCA02CL
- Manhattan Comfort End Tables