Manitowoc
30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker
Mfr # IYT0300A-161
Zoro # G5841731
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,829.99
Key Features
- Ice Machine Style Modular
- Ice Production per Day 310 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 30 in
Explore More Products
- MANITOWOC 29 5/32 in W X 39 1/2 in H X 27 11/64 in D Ice Maker UNP0300A-161
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker UYF0190A-161
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker IDT1200W-261
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker IYT0300W-161
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker UDF0310A-161
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice Dispenser SPA-312-161
- MANITOWOC IYT1900A Indigo NXT 48'' Air Cooled Half Size Cube Ice Machine - 208V 3 Phase 1900 lb. 499IYT1900AC
- MANITOWOC 16 1/4 in W X 42 in H X 24 in D Ice/Water Dispenser CNF0202A-161L
- MANITOWOC IYT0750A Indigo NXT 30'' Air Cooled Half Dice Ice Machine / Storage Bin - 208-230V 715 lb. 499KIY75AD57
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 198 lbs. of Cubes in 24 Hrs CIM198
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser CD40022
- Manitowoc Ice Makers