Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30 in W X 21 1/2 in H X 24 1/2 in D Prison Model Ice Maker

  • Zoro #: G0954103
  • Mfr #: ID-0606A-261P
$4,796.78
  • Amps: 11.1
  • Ice Production per Day: 635 lb
  • Color: Silver
See full product details
This item ships free.

Manitowoc #ID-0606A-261P Specifications

  • Zoro #: G0954103
  • Mfr #: ID-0606A-261P
Amps: 11.1 Ice Production per Day: 635 lb
Color: Silver Ice Machine Style: Modular
Overall Width - Ice Machines: 30 in Overall Depth - Ice Machines: 24 1/2 in
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content Condenser Cooling - Ice Machines: Air
Item: Prison Model Ice Maker Overall Height - Ice Machines: 21 1/2 in
Ice Machine Storage Capacity: Does Not Store Ice Voltage - Ice Machines: 208/230V
Green Certification or Other Recognition: ENERGY STAR Cube Type: Dice
Water Supply Connection Type: 3/8 in FPT Control Type - Ice Dispensers: Not a Dispenser
Item - Ice Machines: Correctional Facility Ice Maker Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Correctional Facility Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 635 lb, Cube Type Dice, Condenser Cooling - Ice Machines Air, Control Type - Ice Dispensers Not a Dispenser, Voltage - Ice Machines 208/230V, Overall Height - Ice Machines 21 1/2 in, Overall Width - Ice Machines 30 in, Overall Depth - Ice Machines 24 1/2 in, Water Supply Connection Type 3/8 in FPT, Color Silver, Amps 11.1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Manitowoc #ID-0606A-261P