Mannapro

Speedrite SP011 1650 ft. Polywire Roll Stainless Steel - White

Hover or click to zoom Tap to zoom
Help us improve our product images
$76.79

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Mannapro #SP011 Specifications

  • Country of Origin (subject to change): China

Description

The Speedrite POLI range provides effective conductivity and strendth for professional livestock / animal control applications. Stainless steel strands for shock power. 6 stainless steel strands. Ideal for temporary fencing and strip grazing. SpecificationsColor: WhiteMaterial: Stainless SteelSize: 1650 ft.Dimension: 9.50" H x 4.30" W x 4.30" LWeight: 1.6 lbs

Restrictions and Compliance

Reviews of Mannapro #SP011