20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Bed Base, Capacity 500 lb., CA King, 72 In.

MANTUA| Zoro #: G2437495| Mfr #: C10WB60

$155.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437495 Mfr #: C10WB60
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: Medium Density Fiberboard with Moisture Guard
Color: Cherry WoodgrainWidth: 72"
Size: California KingHeight: 10"
Country of Origin (subject to change): United States

Product Description

Bed Base, Size California King, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 72 In., Height 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.