Bed Base, Capacity 500 lb., CA King, 72 In.

MANTUA| Zoro #: G2278263| Mfr #: C6WB60

$108.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278263 Mfr #: C6WB60
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: Medium Density Fiberboard with Moisture Guard
Width: 72"Size: California King
Height: 6"Color: Cherry Woodgrain
Country of Origin (subject to change): United States

Product Description

Bed Base, Size California King, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 72 In., Height 6 In.
Save 15%. Sign up for Z-mail.