Bed Base, Capacity 500 lb., CA King, 72 In.

MANTUA| Zoro #: G1810541| Mfr #: J10MB60

$225.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810541 Mfr #: J10MB60
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: 18 ga. Structural Steel
Width: 72"Size: California King
Height: 10"Color: Java Brown
Country of Origin (subject to change): United States

Product Description

Bed Base, Size California King, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72 In., Width 72 In., Height 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.