JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bed Base, Capacity 500 lb., Full, 53 In.

MANTUA| Zoro #: G2213644| Mfr #: C75WB46

$85.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213644 Mfr #: C75WB46
Length: 72"Item: Bed Base
Weight Capacity: 500 lb.Material: Medium Density Fiberboard with Moisture Guard
Size: FullHeight: 7-1/2"
Color: Cherry WoodgrainWidth: 53"
Country of Origin (subject to change): United States

Product Description

Bed Base, Size Full, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 53 In., Height 7-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.