PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bed Base, Capacity 500 lb., Full, 53 In.

MANTUA| Zoro #: G1913947| Mfr #: J6MB46

$156.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 18 ga. Structural SteelColor: Java BrownWidth: 53"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913947 Mfr #: J6MB46
Material: 18 ga. Structural SteelColor: Java Brown
Width: 53"Length: 72"
Size: FullHeight: 6"
Weight Capacity: 500 lb.Country of Origin (subject to change): United States

Description

Bed Base, Size Full, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72 In., Width 53 In., Height 6 In.

Reviews