Bed Base, Capacity 500 lb., King, 76 In.

MANTUA| Zoro #: G2342103| Mfr #: C75WB66

$173.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2342103 Mfr #: C75WB66
Length: 72"Weight Capacity: 500 lb.
Item: Bed BaseMaterial: Medium Density Fiberboard with Moisture Guard
Height: 7-1/2"Color: Cherry Woodgrain
Width: 76"Size: King
Country of Origin (subject to change): United States

Product Description

Bed Base, Size King, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 76 In., Height 7-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.