LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Bed Base, Capacity 500 lb., King, 76 In.

MANTUA| Zoro #: G1414892| Mfr #: J10MB66

$159.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414892 Mfr #: J10MB66
Weight Capacity: 500 lb.Length: 72"
Item: Bed BaseMaterial: 18 ga. Structural Steel
Color: Java BrownWidth: 76"
Size: KingHeight: 10"
Country of Origin (subject to change): United States

Product Description

Bed Base, Size King, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72 In., Width 76 In., Height 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.