KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bed Base, Capacity 500 lb., King, 76 In.

MANTUA| Zoro #: G1622144| Mfr #: J6MB66

$148.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 76"
Item: Bed Base
Size: King
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622144 Mfr #: J6MB66
Width: 76"Item: Bed Base
Size: KingLength: 72"
Color: Java BrownHeight: 6"
Material: 18 ga. Structural SteelWeight Capacity: 500 lb.
Country of Origin (subject to change): United States

Description

Bed Base, Size King, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72 In., Width 76 In., Height 6 In.

Reviews