Bed Base, Capacity 500 lb., Queen, 60 In.

MANTUA| Zoro #: G0271537| Mfr #: C10WB50

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271537 Mfr #: C10WB50
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: Medium Density Fiberboard with Moisture Guard
Width: 60"Size: Queen
Height: 10"Color: Cherry Woodgrain
Country of Origin (subject to change): United States

Product Description

Bed Base, Size Queen, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 60 In., Height 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.