Bed Base, Capacity 500 lb., Queen, 60 In.

MANTUA| Zoro #: G2454417| Mfr #: C6WB50

$76.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454417 Mfr #: C6WB50
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: Medium Density Fiberboard with Moisture Guard
Width: 60"Size: Queen
Height: 6"Color: Cherry Woodgrain
Country of Origin (subject to change): United States

Product Description

Bed Base, Size Queen, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 60 In., Height 6 In.

Product Reviews

Save 15%. Sign up for Z-mail.