Bed Base, Capacity 500 lb., Queen, 60 In.

MANTUA| Zoro #: G1579986| Mfr #: J75MB50

$85.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579986 Mfr #: J75MB50
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: 18 ga. Structural Steel
Height: 7-1/2"Color: Java Brown
Width: 60"Size: Queen
Country of Origin (subject to change): United States

Product Description

Bed Base, Size Queen, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72 In., Width 60 In., Height 7-1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.