DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bed Base, Capacity 500 lb., Twin, 38 In.

MANTUA| Zoro #: G1371413| Mfr #: C10WB33

$399.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Medium Density Fiberboard with Moisture Guard
Color: Cherry Woodgrain
Item: Bed Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371413 Mfr #: C10WB33
Material: Medium Density Fiberboard with Moisture GuardColor: Cherry Woodgrain
Item: Bed BaseSize: Twin
Length: 72"Height: 10"
Width: 38"Weight Capacity: 500 lb.
Country of Origin (subject to change): United States

Description

Bed Base, Size Twin, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 38 In., Height 10 In.

Reviews