20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Bed Base, Capacity 500 lb., Twin, 38 In.

MANTUA| Zoro #: G1929654| Mfr #: C75WB33

$75.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1929654 Mfr #: C75WB33
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: Medium Density Fiberboard with Moisture Guard
Width: 38"Size: Twin
Height: 7-1/2"Color: Cherry Woodgrain
Country of Origin (subject to change): United States

Product Description

Bed Base, Size Twin, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight Capacity 500 lb., Length 72 In., Width 38 In., Height 7-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.