JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bed Base, Capacity 500 lb., Twin, 38 In.

MANTUA| Zoro #: G2234881| Mfr #: J10MB33

$291.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234881 Mfr #: J10MB33
Weight Capacity: 500 lb.Item: Bed Base
Length: 72"Material: 18 ga. Structural Steel
Size: TwinHeight: 10"
Color: Java BrownWidth: 38"
Country of Origin (subject to change): United States

Product Description

Bed Base, Size Twin, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72 In., Width 38 In., Height 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.