Bed Base, Capacity 500 lb., Twin, 38 In.

MANTUA| Zoro #: G2212427| Mfr #: J75MB33

$183.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212427 Mfr #: J75MB33
Item: Bed BaseWeight Capacity: 500 lb.
Length: 72"Material: 18 ga. Structural Steel
Width: 38"Size: Twin
Height: 7-1/2"Color: Java Brown
Country of Origin (subject to change): United States

Product Description

Bed Base, Size Twin, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72 In., Width 38 In., Height 7-1/2 In.
Save 15%. Sign up for Z-mail.