Bed Frame, Cap. 500 lb., CA King, 72 In.

MANTUA| Zoro #: G1739132| Mfr #: SP60A

$406.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Item: Bed Frame
Includes: Adjustable Glides
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739132 Mfr #: SP60A
Width: 72"Item: Bed Frame
Includes: Adjustable GlidesFeatures: Wedgelock Assembly, No Tools Required
Color: BrownHeight: 7" to 9"
Length: 76"Material: Recycled Railroad Steel
Size: California KingWeight Capacity: 500 lb.
Country of Origin (subject to change): United States

Description

Bed Frame, Size California King, Color Brown, Material Recycled Railroad Steel, Weight Capacity 500 lb., Length 76 In., Width 72 In., Height 7 In. to 9 In., Features Wedgelock Assembly, No Tools Required, Includes Adjustable Glides

Reviews