KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bed Frame, Cap. 500 lb., CA King, 72 In.

MANTUA| Zoro #: G2293365| Mfr #: SP60G

$398.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Item: Bed Frame
Size: California King
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293365 Mfr #: SP60G
Width: 72"Item: Bed Frame
Size: California KingIncludes: Steel Stem Guides
Features: Wedgelock Assembly, No Tools RequiredLength: 76"
Color: BrownHeight: 7-1/2"
Material: Recycled Railroad SteelWeight Capacity: 500 lb.
Country of Origin (subject to change): United States

Description

Bed Frame, Size California King, Color Brown, Material Recycled Railroad Steel, Weight Capacity 500 lb., Length 76 In., Width 72 In., Height 7-1/2 In., Features Wedgelock Assembly, No Tools Required, Includes Steel Stem Guides

Reviews