KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bed Frame, Capacity 500 lb., Twin, 38 In.

MANTUA| Zoro #: G1031213| Mfr #: SP33G

$77.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 38"
Item: Bed Frame
Includes: Steel Stem Guides
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031213 Mfr #: SP33G
Width: 38"Item: Bed Frame
Includes: Steel Stem GuidesFeatures: Wedgelock Assembly, No Tools Required
Color: BrownHeight: 7-1/2"
Length: 71"Material: Recycled Railroad Steel
Size: TwinWeight Capacity: 500 lb.
Country of Origin (subject to change): United States

Description

Bed Frame, Size Twin, Color Brown, Material Recycled Railroad Steel, Weight Capacity 500 lb., Length 71 In., Width 38 In., Height 7-1/2 In., Features Wedgelock Assembly, No Tools Required, Includes Steel Stem Guides

Reviews