DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Chemical Resistant Glove, 10 to 10-1/2, PR

MAPA| Zoro #: G0024945| Mfr #: AFR-282

$1.98 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024945 Mfr #: AFR-282
Glove Texture Location: SmoothGlove Size: 10
Glove Length: 13"Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Nitrile/Natural Rubber Latex, Smooth, 26 mil, 13 In., Cuff Flat, Lining Flock, Size 10 to 10-1/2, Color Blue/Green, Unsupported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectants, Ketonic Solvents, 1 Pair

Product Reviews