Chemical Resistant Glove, 12 In.L, Sz M, PR

MAPA| Zoro #: G0025453| Mfr #: NL-34

$9.26 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025453 Mfr #: NL-34
Glove Size: MGlove Color Family: Blue
Glove Length: 12"Chemical Resistant Glove Material: Neoprene
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Neoprene, 12 In., Cuff Pinked, Lining Knit, Glove Size M, Color Blue/Black, Supported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers, 1 Pair