KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 12 In.L, Sz S, PR

MAPA| Zoro #: G0025444| Mfr #: NL-34

$7.90 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Supported / Unsupported: Supported
Cuff: Pinked
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025444 Mfr #: NL-34
Color: BlueSupported / Unsupported: Supported
Cuff: PinkedChemical Resistant Glove Material: Neoprene
Resists: Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol EthersItem: Chemical Resistant Gloves
Application: Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General MaintenanceGlove Size: S
Lining: KnitGlove Length: 12"
Standards: Compliance with 21 CFR, Parts 170-199Glove Color Family: Blue
Country of Origin (subject to change): Malaysia

Description

Chemical Resistant Gloves, Neoprene, 12 In., Cuff Pinked, Lining Knit, Glove Size S, Color Blue/Black, Supported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers, 1 Pair

Reviews