Shop Alternate Products
This Product is Discontinued
Mapa
Chemical Resistant Glove, 14" L, Sz 10, PR (Discontinued)
Mfr # NL-339
Zoro # G0025584
This Product is Discontinued
Key Features
- Glove Size 10
- Color Black
- Standards Compliance with 21 CFR, 170-199
- Chemical Resistant Glove Material Neoprene
- Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers