Chemical Resistant Glove, 14" L, Sz 11, PR

MAPA| Zoro #: G0025593| Mfr #: NL-339

$11.09 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025593 Mfr #: NL-339
Glove Color Family: BlackChemical Resistant Glove Material: Neoprene
Glove Length: 14"Glove Size: 11
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Neoprene, 14 In., Cuff Pinked, Lining Knit, Glove Size 11, Color Black, Supported, Standards Compliance with 21 CFR, 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers, 1 Pair

Product Reviews