Chemical Resistant Glove, 14" L, Sz 7, PR

MAPA| Zoro #: G0008951| Mfr #: AK-22

$7.54 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0008951 Mfr #: AK-22
Glove Size: 7Glove Color Family: Green
Chemical Resistant Glove Material: NitrileGlove Length: 14"
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Nitrile, 14 In., Cuff Pinked, Lining Cotton, Glove Size 7, Color Green, Supported, Standards USDA, FDA, 21 CFR, Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents, 1 Pair