KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 14" L, Sz 8, PR

MAPA| Zoro #: G0008967| Mfr #: AK-22

$9.12 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Supported / Unsupported: Supported
Cuff: Pinked
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0008967 Mfr #: AK-22
Color: GreenSupported / Unsupported: Supported
Cuff: PinkedChemical Resistant Glove Material: Nitrile
Resists: Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based SolventsItem: Chemical Resistant Gloves
Application: Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing, Seafood ProcessingGlove Size: 8
Lining: CottonGlove Length: 14"
Standards: USDA, FDA, 21 CFRGlove Color Family: Green
Country of Origin (subject to change): Malaysia

Description

Chemical Resistant Gloves, Nitrile, 14 In., Cuff Pinked, Lining Cotton, Glove Size 8, Color Green, Supported, Standards USDA, FDA, 21 CFR, Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents, 1 Pair

Reviews