Chemical Resistant Glove, 14" L, Sz 8, PR

MAPA| Zoro #: G0025602| Mfr #: NL-56

$31.40 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025602 Mfr #: NL-56
Glove Color Family: BlueChemical Resistant Glove Material: Neoprene
Glove Length: 14"Glove Size: 8
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Neoprene, 14 In., Cuff Over Edged, Lining Insulated, Glove Size 8, Color Blue/Black, Supported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers., 1 Pair

Product Reviews