Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 14" L, Sz 9, PR

  • Zoro #: G0025611
  • Mfr #: NL-56
$34.54
  • Lining: Insulated
  • Application: Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • Glove Size: 9
See full product details
Orders over $75 ship free.

Mapa #NL-56 Specifications

  • Zoro #: G0025611
  • Mfr #: NL-56
Lining: Insulated Application: Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Glove Size: 9 Chemical Glove Resistant Material: Neoprene
Standards: Compliance with 21 CFR, 170-199 Glove Length: 14 in
Supported / Unsupported: Supported Cuff: Over Edged
Chemical Resistant Glove Material: Neoprene Item: Chemical Resistant Gloves
Glove Color Family: Blue Resists: Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils
Color: Blue/Black Thickness: Heavy Weight
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Neoprene, 14 In., Cuff Over Edged, Lining Insulated, Glove Size 9, Color Blue/Black, Supported, Standards Compliance with 21 CFR, 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers, 1 Pair

Reviews of Mapa #NL-56