Chemical Resistant Glove, 15 mil, Sz 10, PR

MAPA| Zoro #: G0024245| Mfr #: AF-15

$1.36 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024245 Mfr #: AF-15
Chemical Resistant Glove Material: NitrileGlove Color Family: Green
Glove Size: 10Glove Texture Location: Smooth
Glove Length: 12"Glove Thickness: 15.00 mil
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 12 In., Cuff Flat, Lining Cotton Flock, Glove Size 10, Color Green, Unsupported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents, 1 Pair

Product Reviews