Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 15 mil, Sz 8, PR

  • Zoro #: G0024227
  • Mfr #: AF-15

$1.46

  • Chemical Resistant Glove Material: Nitrile
  • Color: Green
  • Item: Chemical Resistant Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mapa #AF-15 Specifications

  • Zoro #: G0024227
  • Mfr #: AF-15
Chemical Resistant Glove Material: Nitrile Color: Green
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: Nitrile
Glove Length: 12" Glove Texture Location: Smooth
Supported / Unsupported: Unsupported Resists: Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents
Glove Size: 8 Application: Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
Glove Color Family: Green Standards: Compliance with 21 CFR, Parts 170-199
Cuff: Flat Glove Thickness: 15.00 mil
Lining: Cotton Flock Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 12 In., Cuff Flat, Lining Cotton Flock, Glove Size 8, Color Green, Unsupported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents, 1 Pair

Reviews of Mapa #AF-15