Chemical Resistant Glove, 17" L, Sz 9, PR

MAPA| Zoro #: G0025645| Mfr #: 330609

$32.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025645 Mfr #: 330609
Glove Size: 9Glove Color Family: Blue
Chemical Resistant Glove Material: NeopreneGlove Length: 17"
Country of Origin (subject to change): China

Product Description

Chemical Resistant Gloves, Neoprene, 17 In., Cuff Over Edged, Lining Insulated, Glove Size 9, Color Blue/Black, Supported, Standards Compliance with 21 CFR, 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers, 1 Pair

Product Reviews