Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 20 mil, Sz 10, PR

  • Zoro #: G0026004
  • Mfr #: 468

$52.09

  • Glove Length: 12"
  • Standards: CE-0334
  • Glove Size: 10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mapa #468 Specifications

  • Zoro #: G0026004
  • Mfr #: 468
Glove Length: 12" Standards: CE-0334
Glove Size: 10 Glove Color Family: Black
Color: Black Cuff: Pinked
Glove Thickness: 20.00 mil Glove Texture Location: Smooth
Supported / Unsupported: Unsupported Resists: Acids, Alkali Compounds, Alcohols, High Aromatic Solvents, Aliphatics or Chlorines
Application: Metal Degreasing, Petroleum Refineries, Site Decontamination, Cleaning Applications Using Hazardous Solvents, Manufacturing of Paints, Coatings, Varnish Lining: Unlined
Item: Chemical Resistant Gloves Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Smooth, 20.00 mil, 12 In., Cuff Pinked, Lining Unlined, Glove Size 10, Color Black, Unsupported, Standards CE-0334, Resists Acids, Alkali Compounds, Alcohols, High Aromatic Solvents, Aliphatics or Chlorines, 1 Pair

Reviews of Mapa #468