Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 20 mil, Sz 9, PR

MAPA | Zoro #: G0025995 | Mfr #: 468

$ 75.64 /pr

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Application: Metal Degreasing, Petroleum Refineries, Site Decontamination, Cleaning Applications Using Hazardous Solvents, Manufacturing of Paints, Coatings, Varnish
  • Color: Black
  • Glove Thickness: 20.00 mil
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025995 Mfr #: 468
Application: Metal Degreasing, Petroleum Refineries, Site Decontamination, Cleaning Applications Using Hazardous Solvents, Manufacturing of Paints, Coatings, Varnish Color: Black
Glove Thickness: 20.00 mil Supported / Unsupported: Unsupported
Glove Texture Location: Smooth Glove Length: 12"
Cuff: Pinked Resists: Acids, Alkali Compounds, Alcohols, High Aromatic Solvents, Aliphatics or Chlorines
Item: Chemical Resistant Gloves Glove Size: 9
Glove Color Family: Black Standards: CE-0334
Lining: Unlined Country of Origin (subject to change): Malaysia

Description

Chemical Resistant Gloves, Smooth, 20.00 mil, 12 In., Cuff Pinked, Lining Unlined, Glove Size 9, Color Black, Unsupported, Standards CE-0334, Resists Acids, Alkali Compounds, Alcohols, High Aromatic Solvents, Aliphatics or Chlorines, 1 Pair

Reviews