Chemical Resistant Glove, 35 mil, Sz 10, PR

MAPA| Zoro #: G0025785| Mfr #: 287

$17.55 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025785 Mfr #: 287
Glove Texture Location: SmoothGlove Color Family: Black
Glove Size: 10Glove Length: 23"
Glove Thickness: 35.00 milChemical Resistant Glove Material: Natural Rubber Latex
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 35.00 mil, 23 In., Cuff Rolled, Lining Unlined, Glove Size 10, Color Black, Standards CE-0334, ASTM-3577, USDA, Resists Chemicals, 1 Pair

Product Reviews