Chemical Resistant Glove, 35 mil, Sz 9, PR

MAPA| Zoro #: G0025803| Mfr #: 287

$15.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025803 Mfr #: 287
Chemical Resistant Glove Material: Natural Rubber LatexGlove Color Family: Black
Glove Texture Location: SmoothGlove Length: 23"
Glove Thickness: 35.00 milGlove Size: 9
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 35.00 mil, 23 In., Cuff Rolled, Lining Unlined, Glove Size 9, Color Black, Standards CE-0334, ASTM-3577, USDA, Resists Chemicals, 1 Pair

Product Reviews