Chemical Resistant Glove, 45 mil, Sz 6, PR

MAPA| Zoro #: G0024744| Mfr #: LL-301

$4.65 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024744 Mfr #: LL-301
Chemical Resistant Glove Material: Natural Rubber LatexGlove Color Family: Blue
Glove Size: 6Glove Texture Location: Smooth
Glove Length: 12"Glove Thickness: 45.00 mil
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 45.00 mil, 12 In., Cuff Pinked, Lining Knit, Glove Size 6, Color Blue, Supported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectant, Ketonic Solvents and Detergents, 1 Pair

Product Reviews