Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 45 mil, Sz 8, PR
  • Zoro #: G0024762
  • Mfr #: LL-301
$4.65
  • Glove Size: 8
  • Resists: Acids, Bases, Disinfectant, Ketonic Solvents and Detergents
  • Glove Texture Location: Smooth
See full product details
Orders over $50 ship free.

Mapa #LL-301 Specifications

  • Zoro #: G0024762
  • Mfr #: LL-301
Glove Size: 8 Resists: Acids, Bases, Disinfectant, Ketonic Solvents and Detergents
Glove Texture Location: Smooth Standards: Compliance with 21 CFR, Parts 170-199
Glove Thickness: 45.00 mil Chemical Resistant Glove Material: Natural Rubber Latex
Lining: Knit Application: Food Processing, Handling Frozen Food, Hot Containers, Agricultural Chemicals, Glass Handling, Maintenance
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: Natural Rubber Latex
Cuff: Pinked Glove Color Family: Blue
Supported / Unsupported: Supported Color: Blue
Glove Length: 12" For Glove Thickness: 45.00 mil
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 45.00 mil, 12 In., Cuff Pinked, Lining Knit, Glove Size 8, Color Blue, Supported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectant, Ketonic Solvents and Detergents, 1 Pair

Reviews of Mapa #LL-301