Chemical Resistant Glove, 6 to 6-1/2, PR

MAPA| Zoro #: G0024902| Mfr #: AFR-282

$2.18 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024902 Mfr #: AFR-282
Glove Texture Location: SmoothGlove Thickness: 26.00 mil
Chemical Resistant Glove Material: Natural Rubber Latex / NitrileGlove Color Family: Blue
Glove Size: 6Glove Length: 13"
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex / Nitrile, Smooth, 26.00 mil, 13 In., Cuff Flat, Lining Flock, Glove Size 6, Color Blue/Green, Unsupported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectants, Ketonic Solvents, 1 Pair

Product Reviews