Mapa
Chemical Resistant Glove, 7 to 7-1/2, PR
Mfr # AFR-282
Zoro # G0024911
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- Color Blue/Green
- Length 13 in
- Standards Compliance with 21 CFR, Parts 170-199
- Glove Texture Location Smooth
Explore More Products
- MAPA Chemical Resistant Glove, 15 mil, Sz 8, PR A-15
- MAPA Chemical Resistant Glove, 15 mil, Sz 6, PR A-15
- MAPA Chemical Resistant Glove, 11 mil, Sz 9, PR A-10
- CREATIVE CLOTHES Diamond Grip Pf Latex Examination Glove - Small CR1883581
- WELLS LAMONT WOMEN WORK GLOVE MD DS 4113M
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves 717L
- KLEIN TOOLS Heavy Duty Gloves, Small 60598
- WELLS LAMONT Universal Palm Work Gloves Red L 1 pair 4050
- ZETEX PLUS ZetexPlus 220 23" Glvs, Double Palm, PR1 2100018
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) 48-22-8933B
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Medium, Pair BHG-04-M
- Mapa General Purpose Gloves