Chemical Resistant Glove, 8 to 8-1/2, PR

MAPA| Zoro #: G0024927| Mfr #: AFR-282

$3.29 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024927 Mfr #: AFR-282
Glove Texture Location: SmoothGlove Size: 8
Glove Length: 13"Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Smooth, 13 In., Cuff Flat, Lining Flock, Glove Size 8, Color Blue/Green, Unsupported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectants, Ketonic Solvents, 1 Pair

Product Reviews