DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Chemical Resistant Glove, 9 to 9-1/2, PR

MAPA| Zoro #: G0024936| Mfr #: AFR-282

$2.79 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024936 Mfr #: AFR-282
Glove Texture Location: SmoothGlove Length: 13"
Glove Size: 9Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Nitrile/Natural Rubber Latex, Smooth, 26 mil, 13 In., Cuff Flat, Lining Flock, Size 9 to 9-1/2, Color Blue/Green, Unsupported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectants, Ketonic Solvents, 1 Pair

Product Reviews